Angular contact ball bearing NTN 3316S, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.3 mm

NTN - Self-Aligning Ball Bearing - 3302S

See technical information

References

NTN:3316S
Rubix:204A6851
EAN:4547359530506
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter170 mm
Width68.3 mm
See all Specifications

Product details : NTN 3316S ANGULAR CONTACT BALL BEARING


Double-row angular contact ball bearing, with filling slot, contact angle 30°

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x68,3 mm
Logistic Weight7145 g
Inner diameter80 mm
Outer diameter170 mm
Width68.3 mm
Bearing Clearancecn
Sealingopen
Series3300
Cagebrass
Angle32 °
£ 272.33 excl. VAT
/ Each
£ 326.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories