Angular contact ball bearing Timken 5208K C3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.175 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5208K C3
Rubix:396A3090
EAN:0087796043428

Product details : TIMKEN 5208K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, bearing clearance C3, without relubrication groove
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 30.175 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.566 kg |
| Limit speed | 5000 rpm |
| Contact angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Bore | round bore |
| Basic static load, radial - C0r | 33900 N |
| Basic dynamic load, radial - Cr | 51500 N |
Show UNSPSC/ECL@SS
£ 86.51 excl. VAT
/ Each
£ 103.81 incl. VAT
- Usually arrives within 14 working days
