Angular contact ball bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x340x340 mm |
---|---|
Logistic Weight | 21803 g |
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 55 mm |
Bearing Clearance | CN |
Series | 72..-B-MP |
Cage | Brass |
Reference speed | 2140 rpm |
Limit speed | 2950 rpm |
Basic static load, radial - C0r | 425000 N |
Basic dynamic load, radial - Cr | 300000 N |
Sealing | Open |
Usually arrives within 14 working days