Angular contact ball bearing FAG 7208-B-XL-MP-UO, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:7208-B-XL-MP-UO
Rubix:274A7078
Manufacturer :0191148340000
EAN:4012801326735

Product details : FAG 7208-B-XL-MP-UO ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 382 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 8600 rpm |
| Limit speed | 15500 rpm |
| Basic static load, radial - C0r | 23500 N |
| Basic dynamic load, radial - Cr | 36000 N |
Show UNSPSC/ECL@SS
£ 52.89 excl. VAT
/ Each
£ 63.47 incl. VAT
- Delivery usually within ( 7 ) days
