Angular contact ball bearing FAG 3316-C3, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.3 mm

Angular contact ball bearing

See technical information

References

FAG:3316-C3
Rubix:158A6935
Manufacturer :0167139070030
EAN:4012801271318
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter170 mm
Width68.3 mm
See all Specifications

Product details : FAG 3316-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 33, double row, with filling slot, steel sheet metal cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)68,3x170x170 mm
Logistic Weight6785 g
Inner diameter80 mm
Outer diameter170 mm
Width68.3 mm
Bearing Clearancec3
Sealingopen
Series33
Materialsteel
Reference speed3900 rpm
Limit speed4150 rpm
Basic static load, radial - C0r226000 N
Basic dynamic load, radial - Cr208000 N
£ 410.11 excl. VAT
/ Each
£ 492.13 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories