Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | C3 |
Series | 3206 |
Cage | Polyamide |
Angle | 25 ° |
Precision | P0 |
Usually arrives within 14 working days