Angular contact ball bearing FAG 7206-B-XL-TVP-P5-UO, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm


Angular contact ball bearing

References
fag:7206-B-XL-TVP-P5-UO
rubix:229A0791
manufacturer :0167251150000
ean:4012801165938
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : FAG 7206-B-XL-TVP-P5-UO SINGLE ROW ANGULAR CONTACT BALL BEARING 16


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x62x62 mm
Logistic Weight208 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Bearing ClearanceCN
Series72..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed11200 rpm
Limit speed15800 rpm
Basic static load, radial - C0r14100 N
Basic dynamic load, radial - Cr23100 N
SealingOpen
Show UNSPSC/ECL@SS
£ 52.43 excl. VAT
/ Each
£ 62.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories