Angular contact ball bearing FAG 7208-B-XL-TVP-UA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm


Angular contact ball bearing

References
fag:7208-B-XL-TVP-UA
rubix:158A7802
manufacturer :0167251820000
ean:4012801166027
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : FAG 40DEG SRAC BEARING 7208-B-XL-TVP-UA


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x80x80 mm
Logistic Weight388 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Bearing ClearanceCN
Series72..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed8600 rpm
Limit speed11900 rpm
Basic static load, radial - C0r23500 N
Basic dynamic load, radial - Cr36000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories