Angular contact ball bearing FAG 3820-BB-2RS-TVH, Outer diameter: 125 mm | Inner diameter: 100 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3820-2RS
FAG:3820-BB-2RS-TVH
Rubix:263A4231
Manufacturer :0959703980000
EAN:4064328024243

Product details : INA 3820-BB-2RS-TVH ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38 |
| Cage | polyamide |
| Limit speed | 2470 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
- Delivery usually within ( 7 ) days
