Angular contact ball bearing FAG 7214-B-XL-MP-UB, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing
See technical informationReferences
FAG:7214-B-XL-MP-UB
Rubix:274A7091
Manufacturer :0889503870000
EAN:4054369515640

Product details : FAG 7214-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Series | 72..-b-xl-mp-ub |
| Cage | brass |
| Reference speed | 5500 rpm |
| Limit speed | 9400 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 58000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 116.91 excl. VAT
/ Each
£ 140.29 incl. VAT
- Usually arrives within 14 working days
