Angular contact ball bearing FAG 7226-B-XL-TVP-UO, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Angular contact ball bearing
See technical informationReferences
FAG:7226-B-XL-TVP-UO
Rubix:274A7116
Manufacturer :0190032420000
EAN:4012801207140

Product details : FAG 7226-B-XL-TVP-UO ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x230x230 mm |
|---|---|
| Logistic Weight | 6090 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3350 rpm |
| Limit speed | 3750 rpm |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 200000 N |
Show UNSPSC/ECL@SS
£ 408.55 excl. VAT
/ Each
£ 490.26 incl. VAT
- Delivery usually within ( 7 ) days
