Angular contact ball bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x320x320 mm |
---|---|
Logistic Weight | 18900 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 52 mm |
Bearing Clearance | cn |
Series | 72..-b-mp |
Cage | brass |
Reference speed | 2290 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 380000 N |
Basic dynamic load, radial - Cr | 280000 N |
Sealing | open |
Usually arrives within 14 working days