Angular contact ball bearing INA 71812-TN, Outer diameter: 78 mm | Inner diameter: 60 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:71812-TN
Rubix:238A1716
Manufacturer :0096210670000
EAN:4012802126518

Product details : INA 71812-TN SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718..-tn |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Limit speed | 10500 rpm |
| Basic static load, radial - C0r | 12800 N |
| Basic dynamic load, radial - Cr | 12300 N |
Show UNSPSC/ECL@SS
£ 137.63 excl. VAT
/ Each
£ 165.16 incl. VAT
- Delivery usually within ( 7 ) days
