Angular contact ball bearing Timken 5406 WBR, Outer diameter: 89.916 mm | Inner diameter: 30 mm | Width: 39.688 mm
Angular contact ball bearing Timken
See technical informationReferences
Timken:5406 WBR
Rubix:212A5781
EAN:0087796043947




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 89.916 mm |
| Width | 39.688 mm |
Product details : TIMKEN 5406W BR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 89.916 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 59600 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 388.94 excl. VAT
/ Each
£ 466.73 incl. VAT
- Delivery usually within ( 7 ) days