Angular contact ball bearing FAG 7213-B-XL-MP, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7213-B-XL-MP
Rubix:238A2543
Manufacturer :0191153180000
EAN:4012801282512

Product details : FAG 7213-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x120x120 mm |
|---|---|
| Logistic Weight | 1136 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 5700 rpm |
| Limit speed | 9900 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 103.64 excl. VAT
/ Each
£ 124.37 incl. VAT
- Delivery usually within ( 7 ) days
