Angular contact ball bearing FAG 3311-BD-XL-TVH, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:-T-3311
FAG:3311-BD-XL-TVH
Rubix:158A9514
Manufacturer :0616489300000
EAN:4012802394894

Product details : FAG ANG. CONTACT BEARING 3311-BD-XL-TVH
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 2280 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Cage | polyamide |
| Reference speed | 5900 rpm |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 116.57 excl. VAT
/ Each
£ 139.88 incl. VAT
- In stock: Next day delivery
