Angular contact ball bearing FAG 7222-B-XL-TVP, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Angular contact ball bearing
See technical informationReferences
FAG:7222-B-XL-TVP
Rubix:229A0838
Manufacturer :0167256460000
EAN:4012801013703

Product details : FAG 7222-B-XL-TVP 40DEG SRAC BEARING 167256460000
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 4440 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 3950 rpm |
| Limit speed | 4350 rpm |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 225.53 excl. VAT
/ Each
£ 270.64 incl. VAT
- Delivery usually within ( 7 ) days
