Angular contact ball bearing SKF 7309 BE-2RZP, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7309 BE-2RZP
Rubix:208A4638
EAN:7316577177773

Product details : SKF 7309BE-2RZP ANGULAR CONTACT BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 90.09 excl. VAT
/ Each
£ 108.11 incl. VAT
- Delivery usually within ( 3 ) days
