Angular contact ball bearing SNR 3303A, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
SNR - Self-Aligning Ball Bearing - 3303.A
See technical informationReferences
SNR:3303A
Rubix:204A6802
Manufacturer :3303.A
EAN:3413520099114



Product details : SNR 3303A ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 22.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Cage | polyamide |
| Reference speed | 11000 rpm |
| Limit speed | 15000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 20100 N |
Show UNSPSC/ECL@SS
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
- Delivery usually within ( 3 ) days
