Angular contact ball bearing NTN 5202SCZZ/2AS, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 16 mm
NTN - Self-Aligning Ball Bearing - 5200SCZZ/2AS
See technical informationReferences
NTN:5202SCZZ/2AS
Rubix:204A8612
EAN:4547359535761



Product details : NTN 5202SCZZ/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x16 mm |
|---|---|
| Logistic Weight | 74 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | steel |
| Contact angle | 25 ° |
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
- Usually arrives within 14 working days
