Angular contact ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 6500 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 73..-B-XL-MP |
Cage | Brass |
Reference speed | 3800 rpm |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 167000 N |
Basic dynamic load, radial - Cr | 189000 N |
Sealing | Open |
Usually arrives within 14 working days