Angular contact ball bearing FAG 3309-BD-XL-C3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3309-BD-XL-C3
Rubix:238A2452
Manufacturer :0695031760030
EAN:4064328133334

Product details : FAG 3309-BD-XL-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl |
| Reference speed | 6700 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 88.17 excl. VAT
/ Each
£ 105.80 incl. VAT
- Delivery usually within ( 7 ) days
