Angular contact ball bearing FAG 7322-B-XL-MP, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing
See technical informationReferences
FAG:7322-B-XL-MP
Rubix:229A0902
Manufacturer :0191183500000
EAN:4012801207904

Product details : FAG 7322-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x240x240 mm |
|---|---|
| Logistic Weight | 11155 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 3150 rpm |
| Limit speed | 4700 rpm |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 689.83 excl. VAT
/ Each
£ 827.80 incl. VAT
- Delivery usually within ( 7 ) days
