Angular contact ball bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x340x340 mm |
---|---|
Logistic Weight | 17600 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | 70..-MP |
Cage | Brass |
Reference speed | 2030 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 425000 N |
Basic dynamic load, radial - Cr | 285000 N |
Sealing | Open |
Usually arrives within 14 working days