Angular contact ball bearing NTN 7412BG, Outer diameter: 150 mm | Inner diameter: 60 mm | Width: 35 mm
NTN - Angular Contact Ball Bearing - 7409
See technical informationSee documentsReferences
NTN:7412BG
Rubix:205A1264
EAN:4547359454482



Documents
Product details : NTN 7412BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 3380 g |
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 247.02 excl. VAT
/ Each
£ 296.42 incl. VAT
- Delivery usually within ( 3 ) days
