Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 90 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Series | hs70..-c-t-p4s |
Material | steel |
Cage | plastic |
Basic static load, radial - C0r | 3000 N |
Basic dynamic load, radial - Cr | 5800 N |
Sealing | open |
Usually arrives within 14 working days