Angular contact ball bearing FAG 7308-B-XL-2RS-TVP-L198, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7308-B-XL-2RS-TVP-L198
Rubix:238A3989
Manufacturer :0206767270000
EAN:4026677955883

Product details : FAG 7308-B-XL-2RS-TVP-L198 SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 73..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 4650 rpm |
| Basic static load, radial - C0r | 34500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 167.75 excl. VAT
/ Each
£ 201.30 incl. VAT
- Delivery usually within ( 7 ) days
