Precision / Spindle bearing SNR 7012HVDUJ74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
SNR High-precision axial angular contact ball bearings
See technical informationReferences
SNR:7012HVDUJ74
Rubix:394A4683
EAN:3413520197377

Product details : SNR 7012HVDUJ74 PRECISION BALL BEARINGS
High-precision axial angular contact ball bearings, phenolic resin cage, outer-ring guided
Double-row precision angular contact ball bearings, hard fabric cage, outer-ring guided, accuracy P4S, light preload, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 874 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 425.95 excl. VAT
/ Each
£ 511.14 incl. VAT
- Usually arrives within 14 working days
