Angular contact ball bearing NTN 7222BG, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm

NTN - Angular Contact Ball Bearing - 7222BG

See technical informationSee documents

References

NTN:7222BG
Rubix:205A1100
EAN:4547359447071
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Documents

Product details : NTN 7222BG ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x36 mm
Logistic Weight4650 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Series7200
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r144000 N
Basic dynamic load, radial - Cr170000 N
£ 239.21 excl. VAT
/ Each
£ 287.05 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories