Angular contact ball bearing FAG 7326-B-XL-MP-UA, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm


Angular contact ball bearing

References
fag:7326-B-XL-MP-UA
rubix:158A7556
manufacturer :0191184650000
ean:4012801284080
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
See all Specifications

Product details : FAG 40DEG SRAC BEARING 7326-B-XL-MP-UA


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x280x280 mm
Logistic Weight17500 g
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
Bearing ClearanceCN
Series73..-B-XL-MP
CageBrass
Reference speed2600 rpm
Limit speed4000 rpm
Basic static load, radial - C0r325000 N
Basic dynamic load, radial - Cr305000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 1,246.80 excl. VAT
/ Each
£ 1,496.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories