Angular contact ball bearing Timken 5304 K, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.22 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5304 K
Rubix:396A3103
EAN:0087796043657

Product details : TIMKEN 5304K DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, without relubrication groove
Timken Fafnir 5304K is a double-row angular contact ball bearing for combined radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 22.22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | fafnir |
| Material | steel |
| Weight | 0.875 kg |
| Angle | 20 ° |
| Bore | 20 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28400 N |
Show UNSPSC/ECL@SS
£ 97.21 excl. VAT
/ Each
£ 116.65 incl. VAT
- Usually arrives within 14 working days
