Angular contact ball bearing Timken 7318 WNMBRSU, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7318 WNMBRSU
Rubix:395A9408
EAN:0087796151444

Product details : TIMKEN 7318WNMBRSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Angular contact ball bearing Timken Fafnir 7318WNMBRSU with 40° contact angle for high axial loads. Open, brass cage, d=90 mm.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300wn (fafnir, 40° contact angle) |
| Material | steel (balls and rings); pressed brass (machined bronze) cage |
| Cage | brass |
| Weight | 6.247 kg |
| Reference speed | 2860 rpm |
| Limit speed | 2500 rpm |
| Angle | 40 ° |
| Bore | cylindrical bore |
| Basic static load, radial - C0r | 135000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 840.89 excl. VAT
/ Each
£ 1,009.07 incl. VAT
- Usually arrives within 14 working days
