Angular contact ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Series | 73..-B-XL-MP |
Reference speed | 2600 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 305000 N |
Usually arrives within 14 working days