Angular contact ball bearing FAG 3202-BD-XL-2HRS, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing
See technical informationReferences
FAG:3202-BD-XL-2HRS
Rubix:238A2143
Manufacturer :0822048530000
EAN:4064327933737

Product details : FAG 3202-BD-XL-2HRS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs |
| Limit speed | 16700 rpm |
| Basic static load, radial - C0r | 7400 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 30.34 excl. VAT
/ Each
£ 36.41 incl. VAT
- Usually arrives within 14 working days
