Angular contact ball bearing FAG 3312-B-2RSR-TVH, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3312-2RS
FAG:3312-B-2RSR-TVH
Rubix:238A2792
Manufacturer :0392540620000
EAN:4047643134941

Product details : FAG 3312-B-2RSR-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-B-2RSR-TVH, double row, seals, plastic cage
Angular contact ball bearing 33..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 2920 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 33..-b-2rsr-tvh |
| Cage | polyamide |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 194.72 excl. VAT
/ Each
£ 233.66 incl. VAT
- Delivery usually within ( 7 ) days
