Angular contact ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 22.2 mm |
Logistic Weight | 176 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 22.2 mm |
Bearing Clearance | CN |
Series | 33..-BD-XL-2HRS-TVH |
Cage | Polyamide |
Limit speed | 12400 rpm |
Basic static load, radial - C0r | 13100 N |
Basic dynamic load, radial - Cr | 22500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days