SNR - Self-Aligning Ball Bearing - 3214.A
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 39.7 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 39.7 mm |
Bearing Clearance | CN |
Series | 3200 |
Reference speed | 4600 rpm |
Limit speed | 5100 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 76300 N |
Basic dynamic load, radial - Cr | 81500 N |
Sealing | Open |
Usually arrives within 14 working days