Angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistic Weight | 38 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Cage | Polyamide |
Reference speed | 21100 rpm |
Limit speed | 33000 rpm |
Basic static load, radial - C0r | 3550 N |
Basic dynamic load, radial - Cr | 7900 N |
Sealing | Open |
Usually arrives within 14 working days