Angular contact ball bearing FAG 7332-B-MP, Outer diameter: 340 mm | Inner diameter: 160 mm | Width: 68 mm
Angular contact ball bearing
See technical informationReferences
FAG:7332-B-MP
Rubix:274A7180
Manufacturer :0191185620000
EAN:4012801573153

Product details : FAG 7332-B-MP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-MP, single row, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x340x340 mm |
|---|---|
| Logistic Weight | 29000 g |
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 2040 rpm |
| Limit speed | 2950 rpm |
| Basic static load, radial - C0r | 475000 N |
| Basic dynamic load, radial - Cr | 360000 N |
Show UNSPSC/ECL@SS
£ 1,878.63 excl. VAT
/ Each
£ 2,254.36 incl. VAT
- Usually arrives within 14 working days
