RHP Inch Angular Contact Ball Bearing: MJT.. Series
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 39.69 mm |
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 39.69 mm |
Series | MJT.. |
Material | Bearing steel |
Cage | Steel |
Angle | 20 ° |
Precision | P0 |
Sealing | Open |
Usually arrives within 14 working days