Angular contact ball bearing Timken 7316 WNSU, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7316 WNSU
Rubix:395A9401
EAN:0087796068728

Product details : TIMKEN 7316WNSU ANGULAR CONTACT BALL BEARING
Fafnir angular contact ball bearing
Timken Fafnir angular contact ball bearing 7316WNSU with 40° contact angle for high axial loads. Brass cage, open design and high speed.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73 medium series |
| Cage | brass |
| Weight | 4.504 kg |
| Reference speed | 3200 rpm |
| Limit speed | 2800 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 455.12 excl. VAT
/ Each
£ 546.14 incl. VAT
- Usually arrives within 14 working days
