Angular contact ball bearing SKF 3202 A-2RS1TN9/GFJ, Outer diameter: 32.003 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3202 A-2RS1TN9/GFJ
Rubix:237A3985
EAN:07316575280925


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32.003 mm |
| Width | 15.9 mm |
Product details : SKF 3202 A-2RS1TN9/GFJ DOUBLE ROW ACBB (OD420 MM)
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large axial loads in both directions
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads and large axial loads in both directions
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32.003 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 31.90 excl. VAT
/ Each
£ 38.28 incl. VAT
- Usually arrives within 14 working days