Angular contact ball bearing FAG 3216-B-TVH-C3, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 44.4 mm
Angular contact ball bearing
See technical informationReferences
FAG:3216-B-TVH-C3
Rubix:229A0614
Manufacturer :0167124390030
EAN:4012801196376

Product details : FAG 3216-B-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-B-TVH, double row, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,4x140x140 mm |
|---|---|
| Logistic Weight | 2403 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 44.4 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-b-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5100 rpm |
| Limit speed | 3650 rpm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 141.66 excl. VAT
/ Each
£ 169.99 incl. VAT
- Delivery usually within ( 7 ) days
