Angular contact ball bearing SKF 7236 BCBM, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 52 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7236 BCBM
Rubix:100A1802
Manufacturer :45846
EAN:7316576650383

Product details : SKF 40DEG SRAC BEARING 7236 BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x320x320 mm |
|---|---|
| Logistic Weight | 17630 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2400 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 291000 N |
Show UNSPSC/ECL@SS
£ 2,348.15 excl. VAT
/ Each
£ 2,817.78 incl. VAT
- Delivery usually within ( 3 ) days
