Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5409WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5409 WBR, Outer diameter: 120 mm | Inner diameter: 45 mm | Width: 54 mm
Double Row Angular Contact Ball Bearing
References
timken:
5409 WBR
rubix:
396A2969
ean:
0087796068216
Technical specifications
Inner diameter
45
mm
Outer diameter
120
mm
Width
54
mm
Product details
Technical specifications
Product details : TIMKEN 5409WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
120
mm
Width
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
367.78
excl. VAT
/
Each
£
441.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SNR 5207.ZZG15, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Precision / Spindle bearing SKF 71936 ACDGA/P4A, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Angular contact ball bearing NTN 7214BG, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing NSK 3209BTN, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7019 CDGA/P4A, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
Angular contact ball bearing Timken 7303 WC1, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing Timken 5306 WC1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.175 mm
Angular contact ball bearing FAG 7308-B-XL-2RS-TVP-L237, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Precision / Spindle bearing NSK 7206CTRSULP3, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Angular contact ball bearing FAG 3311-BD-XL-TVH-L285, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Precision / Spindle bearing SKF 7002 CD/P4ADGA, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Angular contact ball bearing NTN 7211BG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Precision / Spindle bearing NSK 7009A5TRDUMP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing NSK 7306BWG, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing Timken 7224 WNMBRSUC1, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm