Angular contact ball bearing INA G5206-2RS-N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 34 mm
Angular contact ball bearing
See technical informationReferences
INA:G5206-2RS-N
Rubix:100A8374
Manufacturer :0008873660000
EAN:4012802022346



Product details : INA ANG CONTACT BEARING G5206-2RS-N
Angular contact ball bearing, main dimensions according to DIN 628, double-sided steel sheet reinforced contact seal (lip seal).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x62x62 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | g..-n |
| Material | steel |
Show UNSPSC/ECL@SS
£ 42.77 excl. VAT
/ Each
£ 51.32 incl. VAT
- Usually arrives within 14 working days
