Deep Groove Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 120 mm |
Width | 13 mm |
Logistic Weight | 305 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 120 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 3000 rpm |
Usually arrives within 14 working days