Angular contact ball bearing Timken 7310 WN, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7310 WN
Rubix:395A9373

Product details : TIMKEN 7310WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Single-row angular contact ball bearing by Timken Fafnir with 40° contact angle, brass cage and C1 internal clearance (open). For radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 7310wnc1 |
| Material | steel |
| Weight | 1.139 kg |
| Reference speed | 5000 rpm |
| Limit speed | 3800 rpm |
| Angle | 40 ° |
| Bore | 50 mm |
| Basic static load, radial - C0r | 47900 N |
| Basic dynamic load, radial - Cr | 76800 N |
Show UNSPSC/ECL@SS
£ 152.63 excl. VAT
/ Each
£ 183.16 incl. VAT
- Usually arrives within 14 working days
