Angular contact ball bearing SNR 3210 AC3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:3210 AC3
Rubix:204A6679
EAN:3413520096120



Product details : SNR 3210AC3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, double row, polyamide cage, open
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3200 |
| Cage | polyamide |
| Reference speed | 5900 rpm |
| Limit speed | 7000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 42200 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 43.77 excl. VAT
/ Each
£ 52.52 incl. VAT
- Delivery usually within ( 3 ) days
