Angular contact ball bearing SKF 7310 BE-2RZP, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7310 BE-2RZP
Rubix:106A2448
Manufacturer :594774
EAN:7316576836350

Product details : SKF ANGULAR CONTACT BEARING 7310BE-2RZP
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistic Weight | 1038 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Material | bearing steel |
| Reference speed | 7500 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 68900 N |
Show UNSPSC/ECL@SS
£ 118.37 excl. VAT
/ Each
£ 142.04 incl. VAT
- Delivery usually within ( 3 ) days
